GISS 894403 G-CAP AIR 2 MICRO PEAK BUMP CAP NAVY 3CM
G CAP 2 AIR shockproof cap
See technical informationSee documentsReferences
GISS:894403
Rubix:261A4316
Manufacturer :894403
EAN:3660338468209
Documents
Product details : GISS 894403 G-CAP AIR 2 MICRO PEAK BUMP CAP NAVY 3CM
EN 812:2012 standard
Hurt-resistant cap with visor. Protects the entire contour of the head. Modern design. Perfect fit for all head shapes and sizes. Easy Velcro adjustment. Protective shell in ABS and polycarbonate. Machine-washable or dry-washable fabric. One size.
BENEFITS
Reflective piping for enhanced visibility.
Towelling sweatband for optimum comfort.
Hurt-resistant cap with visor. Protects the entire contour of the head. Modern design. Perfect fit for all head shapes and sizes. Easy Velcro adjustment. Protective shell in ABS and polycarbonate. Machine-washable or dry-washable fabric. One size.
BENEFITS
Reflective piping for enhanced visibility.
Towelling sweatband for optimum comfort.
Strengths
Optimum breathability
Applications
For use in warehouses, industry, agriculture, marine, industrial fishing, maintenance, assembly lines, building finishing, etc.
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size of visor | 3 cm |
Show UNSPSC/ECL@SS
£ 8.63 excl. VAT
/ Each
£ 10.36 incl. VAT
- In stock: Next day delivery




