3M 2030043 FIRST BASE 3 BUMP CAP CLASSIC NAVY BLUE STANDARD PEAK 70MM
3M™ First Base™ 3 Bump Caps
See technical informationSee documentsReferences
3M:2030043
Rubix:221A3437
Manufacturer :7100217854
EAN:04054596715172
Documents
Product details : 3M 2030043 FIRST BASE 3 BUMP CAP CLASSIC NAVY BLUE STANDARD PEAK 70MM
Get industrial head protection to EN812:A1 in a range of comfortable styles, with 3M™ First Base™ 3 Bump Caps. All the bump caps have a patented ABS shell design that’s ergonomically shaped for comfort while protecting the wearer from light contact with stationary objects. The design provides enhanced coverage for a wide range of head sizes. Various styles, fabrics, colours and peak lengths are available to meet workers’ needs in a variety of environments. Optional custom logo embroidery is available for most of the bump caps in this range.
3M™ First Base™ 3 Bump Caps provide industrial head protection to EN812:A1. They come in a range of styles, with a variety of peak lengths, fabrics and colours. These bump caps incorporate an ABS shell, ergonomically designed for comfort.
Strengths
Protects wearer from light contact with stationary objects;Provides industrial bump protection to EN812:A1;Patented shell design provides enhanced coverage for a wide range of head sizes;Various styles, fabrics, peak lengths and colours are available;Optional custom logo embroidery for most of the range
Applications
Light industry, general manufacturing
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size of visor | 7 cm |
Show UNSPSC/ECL@SS
£ 16.73 excl. VAT
/ Each
£ 20.08 incl. VAT
- Delivery usually within ( 13 ) days




