References
Portwest:PW69BKR
Rubix:201A8055
EAN:5036108186044
Documents
Product details : PORTWEST PW69 VENT COOL BUMP CAP BLACK
Sport look bump cap with large mesh panel on the top, allowing maximum airflow. Reflective stripes for enhanced visibility and style (on navy option only). Hook and loop adjustable size.
Strengths
•CE certified
Long peak (7cm) for maximum protection against shock and light
Inner ABS shell and soft pad for shock absorption
Durable high density EVA protects and gives comfort to the wearer
Retail bag which aids presentation for retail sales
Long peak (7cm) for maximum protection against shock and light
Inner ABS shell and soft pad for shock absorption
Durable high density EVA protects and gives comfort to the wearer
Retail bag which aids presentation for retail sales
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size of visor | 7 cm |
Show UNSPSC/ECL@SS
£ 8.93 excl. VAT
/ Each
£ 10.72 incl. VAT
- In stock: Next day delivery

