GISS 894406 G-DOCKER PLUS 2 LEATHER RIGGER GLOVES GREY/BLUE 10
G-DOCKER PLUS 2 Gloves
See technical informationSee documentsReferences
GISS:894406
Rubix:260A4849
Manufacturer :894406
EAN:3660338468223




Technical specifications
| Size | 10 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 4 |
Documents
Product details : GISS 894406 G-DOCKER PLUS 2 LEATHER RIGGER GLOVES GREY/BLUE 10
EN388 standard
Lined cowhide docker's glove, blue crust reinforcement on palm, thumb and index finger, cowhide crust reinforcement on return fingertips. Back reinforcement and artery guard, cotton canvas back and cuff. Inner lining. Pack of 12 pairs / Box of 120 pairs.
Lined cowhide docker's glove, blue crust reinforcement on palm, thumb and index finger, cowhide crust reinforcement on return fingertips. Back reinforcement and artery guard, cotton canvas back and cuff. Inner lining. Pack of 12 pairs / Box of 120 pairs.
Strengths
Resistant to abrasion, tearing and perforation, good longevity
For heavy handling
For heavy handling
Applications
Storage, shopping. Handling of boxes and boxes. Transport professions.
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 4 |
| Main material | leather |
| ESD | no |
| Usage environment | dry |
| Packaging | 12 pairs |
| Colour | blue |
| Material | leather |
Show UNSPSC/ECL@SS
£ 2.39 excl. VAT
/ Each
£ 2.87 incl. VAT
- Usually arrives within 14 working days