ANSELL 11-300 HYFLEX SEAMLESS AMBIDXS GLOVES WHT SIZE 9

HyFlex 11300

See technical informationSee documents
References
Ansell:11-300-9
Rubix:121A4020
Manufacturer :11300090
EAN:10076490446540
brand logo
Technical specifications
Size9
Coating of the gloveswithout
Abrasion resistance level0
See all Specifications
Documents

Product details : ANSELL 11-300 HYFLEX SEAMLESS AMBIDXS GLOVES WHT SIZE 9


  • Glove knitted with a seamless non-stop process
  • Textile liner made of polyamide thread with a high elasticity
Comfort and product protection.

Strengths

  • Made of high-elasticity polyamide for optimal fit
  • Excellent comfort and dexterity
  • Ambidextrous to increase wear life
  • Low-lint glove

Applications

Final assembly|General handling|Packaging

Technical specifications


Attributes
Size9
Coating of the gloveswithout
Abrasion resistance level0
Main materialnylon
ESDyes
Usage environmentdry
Packaging12 pairs in a bag
Materialnylon
Show UNSPSC/ECL@SS
£ 1.58 excl. VAT
/ Each
£ 1.90 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (2)