GISS 880361 QS-CUT PU CUT C GLOVE 4X43C SIZE 11


Qs-cut pu c gloves

References
giss:880361
rubix:209A5433
ean:3660338337789
brand logo
brand logo
brand logo
Technical specifications
Size11
CoatingPolyurethane
Abrasion resistance level4
See all Specifications

Product details : GISS 880361 QS-CUT PU CUT C GLOVE 4X43C SIZE 11


Standard : EN388
Seamless gloves knitted in PHD yarn gauge 13.
Grey polyurethane coating on the palm and fingertips.
Great dexterity, excellent adhesion on dry surfaces.
Pack of 12 pairs / Box of 72 pairs

Strengths

• Great dexterity, excellent adhesion on dry surfaces.
brand logo

Technical specifications


Attributes
Size11
CoatingPolyurethane
Abrasion resistance level4
Main materialHDPE
ESDNo
Usage environmentDry
PackagingBag of 12 pairs
MaterialPHD Threads
Show UNSPSC/ECL@SS
£ 5.73 excl. VAT
/ Each
£ 6.88 incl. VAT
  • In stock: Next day delivery