GISS 844924 CLEAR VISOR FOR G-FACE FACE SHIELD
G-Face Clear Replacement Face Shield
See technical informationSee documentsReferences
GISS:844924
Rubix:200A3860
Manufacturer :844924
EAN:3660338073946

Documents
Product details : GISS 844924 CLEAR VISOR FOR G-FACE FACE SHIELD
• Lift-up protector ergonomic with optimized comfort and safety.
• Moulded polycarbonate Face Screen providing excellent visibility.
• Spherical screen: 225 x 425 mm.
• Weight: 350 g
Strengths
• Very broad spherical screen.
• Head-tightening, adjustable toothed rack.
Applications
• Protection against the risks of flying objects and liquids, automotive industry, building, outsidework, grinding, sanding.
Technical specifications
Attributes
| Type | visor |
|---|---|
| Coating of the glasses | without |
| Material | polycarbonate |
Show UNSPSC/ECL@SS
£ 6.29 excl. VAT
/ Each
£ 7.55 incl. VAT
- In stock: Next day delivery
