3M™ Faceshields WP Series
Coating of the glasses | Without |
---|
Packaged dimensions (D x W x H) | 200x270x290 mm |
---|---|
Package weight | 2174 g |
Coating of the glasses | Without |
Material | Acetate |
Weight | 100 g |
Eyepiece shade | Colourless |
Main material | Other |
Usually arrives within 14 working days