Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Deburring
(83)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering device
Chamfering devices
G & J HALL HANDIBURR RETHREADER METRIC 3MM HB10
G & J HALL HANDIBURR RETHREADER METRIC 3MM HB10
G & J Hall Handiburr Rethreaders
References
g&j hall:
HB10
rubix:
225559
Technical specifications
Bevel angle
90
°
Technical sheet / Technical file
Product details
Technical specifications
Product details : G & J HALL HANDIBURR RETHREADER METRIC 3MM HB10
Conduit rethreaders for cleaning out malformed or obstructed threads in electrical boxes.
Technical specifications
Attributes
Bevel angle
90
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.29
excl. VAT
/
Each
£
19.55
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TREND 3/85 X 1/2TC ROUTER CUTTER
TREND 46/130 X 1/4 TC ROUTER
TREND 3/83 X1/2TC ROUTER 1/2 INCH DIAMETER SHANK TC
TREND 46/118X1/4TC BEARING GUIDED OVOLO 3MM RADIUS 1/4IN SHANK
TREND 7E/5X1/4TC ROUTER TC 1/4 ROUNDING 7E/5
TREND 46/93X1/4TC ROUTER 46/93 TC 1/4 SHANK
TREND 46/80X1/4TC ROUTER 46/80 TC 1/4 SHANK
TREND 3/8LX1/4TC TWO FLUTE 12.7MM DIAMETER 19MM CUT LENGTH 1/4IN SHANK
G & J HALL HANDIBURR RETHREADER METRIC M 4.0
TREND 46/140X1/4TC ROUTER 46/14 TC 1/4 SHANK
TREND 3/86CX1/2TC TWO FLUTE 12.7MM DIA 75MM CUT LENGTH 1/2IN SHANK
TREND 46/05X1/4TC ROUTER 46/05 TC 1/4 SHANK
TREND 3/2 X 1/4 TC ROUTER TC 1/4 INCH 6.0 X 16MM 3/2
G & J HALL HANDIBURR RETHREADER METRIC M 3.5
TREND ROUTER 4/5 X1/2TC SHANK