TREND 3/86CX1/2TC TWO FLUTE 12.7MM DIA 75MM CUT LENGTH 1/2IN SHANK


Two Flute Cutter

References
trend:3/86CX1/2TC
rubix:2590597
ean:5027654043158
brand logo
brand logo

Product details : TREND 3/86CX1/2TC TWO FLUTE 12.7MM DIA 75MM CUT LENGTH 1/2IN SHANK


Strengths

•Use only in professional routers with deep plunge and suitable one piece multi-slit collet to ensure safe cutter retraction into the router base
•TC tips are conventionally ground
•For hollow honey-comb boards only

Technical specifications


Attributes
Fastening diameter12.7 mm
Min. diameter12.7 mm
Show UNSPSC/ECL@SS
£ 58.15 excl. VAT
/ Each
£ 69.78 incl. VAT
  • Usually arrives within 14 working days