Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Deburring
(82)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering device
Chamfering devices
TREND 46/05X1/4TC ROUTER 46/05 TC 1/4 SHANK
TREND 46/05X1/4TC ROUTER 46/05 TC 1/4 SHANK
Guided Trimmer
References
trend:
46/05X1/4TC
rubix:
257113
Technical specifications
Bevel angle
90
°
See all Specifications
Product details
Technical specifications
Product details : TREND 46/05X1/4TC ROUTER 46/05 TC 1/4 SHANK
Technical specifications
Attributes
Bevel angle
90
°
Fastening diameter
6.3
mm
Min. diameter
6.3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.16
excl. VAT
/
Each
£
32.59
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
TREND 7E/5X1/4TC ROUTER TC 1/4 ROUNDING 7E/5
TREND T46/02X1/4TC TCT TRIMMING CUTTER 9.5MMX25.4MM
TREND 46/118X1/4TC BEARING GUIDED OVOLO 3MM RADIUS 1/4IN SHANK
TREND 3/2 X 1/4 TC ROUTER TC 1/4 INCH 6.0 X 16MM 3/2
TREND 46/130 X 1/4 TC ROUTER
TREND 46/07X1/4TC ROUTER 46/07 TC 1/4 SHANK
TREND 47/4X1/4TC ROUTER 47/4 TC 1/4 SHANK
TREND 4/30X1/2TC ROUTER 1/2 INCH DIAMETER SHANK 4/30 TC
TREND 3/61X1/4TC TWO FLUTE 10MM DIA 25MM CUTLENGTH 1/4IN SHANK CUTTER
TREND ROUTER 4/5 X1/2TC SHANK
G & J HALL HANDIBURR RETHREADER METRIC 3MM HB10
TREND T46/01X1/4TC ROUTER T46/01 TC 1/4 SHANK
G & J HALL HANDIBURR RETHREADER METRIC M 4.0
TREND 46/140X1/4TC ROUTER 46/14 TC 1/4 SHANK
TREND 46/96X1/4TC GUIDED PROFILER 12.7MM DIA 32MM CUT 1/4IN SHANK