GISS 840039 G-NIT BLACK PLUS NITRILE FOAM 3/4 COATED GLOVE 4121X S7
G-nit black plus handling gloves
See technical informationSee documentsReferences
GISS:840039
Rubix:200A3557
Manufacturer :840039
EAN:3660338055973


Technical specifications
| Size | 7 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
Documents
Product details : GISS 840039 G-NIT BLACK PLUS NITRILE FOAM 3/4 COATED GLOVE 4121X S7
Standard : EN388
Glove, knitted polyamide, ¾ nitrile foam coating on palm, fingers and the back.
Packet of 10 pairs / Box of 100 pairs.
APPLICATIONS
Handling of abrasive parts in a greasy and oily environment.
Mechanical assembly and sub-contracting in the automotive industry, plastics industry, construction and public works.
STRONG POINTS
The ¾ coating on the back protects against oil, water or greasy product splashing.
Glove, knitted polyamide, ¾ nitrile foam coating on palm, fingers and the back.
Packet of 10 pairs / Box of 100 pairs.
APPLICATIONS
Handling of abrasive parts in a greasy and oily environment.
Mechanical assembly and sub-contracting in the automotive industry, plastics industry, construction and public works.
STRONG POINTS
The ¾ coating on the back protects against oil, water or greasy product splashing.
Strengths
Breathable, slip-proof coating.
Applications
• Handling of abrasive parts in a greasy and oily environment.
• Mechanical assembly and sub-contracting in the automotive industry, plastics industry, construction and public works
• Mechanical assembly and sub-contracting in the automotive industry, plastics industry, construction and public works
Technical specifications
Attributes
| Size | 7 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
| Main material | polyamide |
| ESD | no |
| Usage environment | oily or greasy |
| Material | polyamide |
Show UNSPSC/ECL@SS
£ 2.94 excl. VAT
/ Each
£ 3.53 incl. VAT
- In stock: Next day delivery