Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 9295 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 11 2XL
TEGERA 9295 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 11 2XL
Synthetic leather glove TEGERA 9295
References
tegera:
9295-11
rubix:
386A2301
ean:
7392626027305
Technical specifications
Size
11
Coating
Without
Abrasion resistance level
3
See all Specifications
Product details
Technical specifications
Product details : TEGERA 9295 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 11 2XL
TEGERA® 9295, Synthetic leather glove, unlined, 0,8 mm Macrothan®, polyester, Cat. II, wrist support, chrome free, for allround work
Technical specifications
Attributes
Size
11
Coating
Without
Abrasion resistance level
3
Main material
Nitrile
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.53
excl. VAT
/
Each
£
43.84
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 957 SYNTHETIC GLOVE 11 2XL
ANSELL 11-840 HYFLEX 4131A FORTIX NITRILE GLOVES GRY/BLK SIZE 7
TEGERA 8155 LEATHER GLOVE 7 S
TEGERA 873 SYNTHETIC GLOVE 7 S
TEGERA 115 LEATHER GLOVE 11 2XL
TEGERA 618 SYNTHETIC GLOVE 10 XL
ANSELL 48-919 EDGE 4121A NITRILE D'DIPPED GLOVES GRY/BLK/D'RED SIZE 7
TEGERA 5114 SYNTHETIC LEATHER GLOVE 8 M
TEGERA 55 LEATHER GLOVE 11 2XL
TEGERA 9125 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 11 2XL
ANSELL 11-725 HYFLEX 4342B INTERCEPT PU COATED GLOVES WHT SIZE 8
ANSELL C36 PICOSOFT DG POLYAMIDE EXTRA GRIP GLOVES GREY SIZE 10
ANSELL 47-200 ACTIVARMR 2111A PALM COATED GLOVES GRN SIZE 7
GISS 840021 G-DRIVER PLUS SUPERIOR FULL GRAIN LEATHER CREAM SIZE 11
POLYCO 10-MAT MATRIX F GRIP PALM COATED GLOVES 4121X WHT/GREY SIZE 8