References
Tegera:318-9
Rubix:207A3196
EAN:7340118316987


Technical specifications
| Size | 9 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 2 |
Documents
Product details : TEGERA 318 TEXTILE GLOVE 9 L
Soft and comfortable dark blue textile glove with phthalate free, dark blue colored, vinyl dots. Made of 13 gg nylon and cotton, double knitted, without any seams. Great fit, good grip, and fingertip sensitivity. Maximal breathability, perfect as an alternative when a dipped glove feels too warm. Suitable for versatile work in dry environments. Withstands contact heat up to 100°C/212°F and has food approval (not for fatty food).
Dark blue textile glove with vinyl dots. Withstands contact heat up to 100°C/212°F.
Strengths
Withstands contact heat up to 100°C, Approved for handling foodstuffs, Phthalate-free
Applications
PIM_TEAM
Technical specifications
Attributes
| Size | 9 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 2 |
| Main material | textile |
Show UNSPSC/ECL@SS
£ 2.03 excl. VAT
/ Each
£ 2.44 incl. VAT
- Usually arrives within 14 working days