GISS 888443 G-PRO COMFORT TYPE 4/5/6 DISPOSABLE COVERALL WHITE MEDIUM
G-PRO COMFORT TYPE 4B/5B/6B COVERALL
See technical informationSee documentsReferences
GISS:888443
Rubix:242A7663
EAN:3660338413254

Documents
Product details : GISS 888443 G-PRO COMFORT TYPE 4/5/6 DISPOSABLE COVERALL WHITE MEDIUM
White antistatic polypropylene and microporous polyethylene coverall. Low lint. Highly comfortable, efficient drain of internal moisture. 3-part hood, 2-cursor zipper fastening with self-adhesive flap. Elastic on waist, cuffs and ankles. Thumb loops for a better fit. Heat-sealed reinforced 4-thread serged seams, providing strong liquid and particle barrier.CE Category 3 EN13034, EN13982, EN14605, EN1149, EN1073, EN14126
Strengths
Heat-sealed reinforced 4-thread serged seams, providing strong liquid and particle barrier. Antistatic microporous breathable polyethylene and polypropylene. Low lint. Thump loops for better fit. Highly comfortable
Applications
Can be used in sectors such as Industry, maintenance, cleaning, building, powder handling…
Technical specifications
Attributes
| Size | m |
|---|---|
| Main material | polyethylene |
| Colour | white |
| Category | 3 |
| Material | microporous pp+pe |
Show UNSPSC/ECL@SS
£ 5.02 excl. VAT
/ Each
£ 6.02 incl. VAT
- In stock: Next day delivery





