ANSELL ALPHATEC 5000 CHEMICAL WELDED&TAPED ORG SUIT MODEL 111 3XL
5000-OR Cvrl Hood 111
See technical informationReferences
Ansell:OR50T-00111 3XL
Rubix:389A3340
Manufacturer :OR50T-00111-07
EAN:5013756014615
Product details : ANSELL ALPHATEC 5000 CHEMICAL WELDED&TAPED ORG SUIT MODEL 111 3XL
DESIGN
This highly visible innovative material is strong, durable and suitable for workers in extremely hazardous areas, including HAZMAT response teams.
ULTRASONICALLY WELDED SEAMS
Provides a strong liquid and particle barrier
SUIT FEATURES
• 2 piece hood
• Elasticated hood, waist, double cuffs and ankles
• Double zip closure
• Double cuffs with knitted inner cuff
COLOURS
Orange
SIZES
S-3XL
Engineered to protect with excellent protection and durability against a wide range of chemical hazards.
Strengths
- Outstanding permeation performance to numerous organic and inorganic chemicals, biological hazards and chemical warfare agents
- Exceptional barrier protection, providing >480 minutes breakthrough time against 14 of 15 chemicals listed in EN ISO 6529
- Highly visible bright orange colour for improved worker safety
- Welded and taped seams, our highest barrier to liquids and particulates
- Designed to protect, typical innovative features include dual zip systems, double cuffs with knitted inner cuffs
- Multi-layer barrier material which is lightweight, yet strong and durable
- Anti-static, tested according to EN 1149-5
Applications
Contaminated Environments|Chemical Handling|Filling, blending and charging of raw materials|Transferring liquids and solids|Opening and draining pumps valves or lines|Loading and unloading of proces equipment|Raw material sample collection|Concentration mixing and palletisation|Hazmat response|Assembly and disassembly of large pipes|Unexpected leakages spills or other releases
Technical specifications
Attributes
| Size | 3xl |
|---|---|
| Main material | nonwoven fabric |
| Colour | orange |
Show UNSPSC/ECL@SS
£ 61.63 excl. VAT
/ Each
£ 73.96 incl. VAT
- Usually arrives within 14 working days
