888440 WHITE MICROPOROUS PE G-PRO COMFORT TYPE 5/6 COVERALL SIZE XXXL
G-PRO COMFORT TYPE 5/6 COVERALL
See technical informationSee documentsReferences
Superseded Ref:848154
GISS:888440
Rubix:237A4757
EAN:3660338413230






Documents
Product details : 888440 WHITE MICROPOROUS PE G-PRO COMFORT TYPE 5/6 COVERALL SIZE XXXL
White antistatic polypropylene and microporous polyethylene coverall. Low lint. Highly comfortable, efficient drain of internal moisture. 3-part hood, 2-cursor zipper fastening with self-adhesive flap. Elastic on waist, cuffs and ankles. Thumb loops for a better fit. Reinforced 4-thread overlocked seam offers stronger seam strength and better protection.CE Category 3 EN13034, EN13982, EN1149
Strengths
4-thread overlocked seam offers stronger seam strength and better protection. Antistatic microporous breathable polyethylene and polypropylene. Low lint. Thump loops for better fit. Highly comfortable
Applications
Can be used in sectors such as Industry, maintenance, cleaning, building, powder handling…
Technical specifications
Attributes
| Size | 3xl |
|---|---|
| Main material | polyethylene |
| Colour | white |
| Category | 3 |
| Material | microporous pp+pe |
Show UNSPSC/ECL@SS
£ 3.66 excl. VAT
/ Each
£ 4.39 incl. VAT
- In stock: Next day delivery
