3M PROTECTIVE COVERALL 4515 WHITE L


3M™ Protective Coverall 4515

References
3m:4515 L
rubix:395A4765
manufacturer :7000089613
ean:4046719400409
brand logo
brand logo
Technical specifications
Sizel
Main materialother
Typedisposable coverall
See all Specifications

Product details : 3M PROTECTIVE COVERALL 4515 WHITE L


Use 3M™ Protective Coverall 4515 for CE certified protection against workplace hazards, including toxic dust, splashes and nuclear particles. It meets a variety of standards for chemical protective clothing including EN 1073-2 Nuclear particulate resistance, EN ISO 13688, Type 6 Liquid Splash EN 13034 and Type 5 Dust EN ISO 13982-1. It’s made with SMS which is a layer of spunbond on the inner and outer and a layer of meltblown material in the middle. The Spunbond acts as the smooth strength and splash protection, while the Meltblown layers are an intricate non-woven web of microfibres that filter out dry particulates. Preferred for particle or fibre based applications such as asbestos removal or cement manufacturing. The material is 50gsm and strong offering a better tear resistance for longer wear and wearer confidence in performance. Made from a highly breathable material it effectively releases body heat and moisture during wear. Made with a 2 panel hood, 2-way zip with stormflap, elasticated cuff, waist and ankles give added comfort, making it easier to put on and take off.

Strengths

Type 5/6 Coverall designed to offer cost effective protection against hazardous dusts such as asbestos fibre Made from highly breathable SMS non-woven for effective release of body heat and moisture and reduced heat stress Soft and strong 50gsm SMS for strong performance 2 panel hood, 2-way zip and storm flap with elasticated back and ankles to reduce the risk of skin exposure CE Cat III Type 5/6 hazardous dusts and limited liquid splashes EN 1073-2 nuclear particulate hold out

Technical specifications


Attributes
Sizel
Main materialother
Typedisposable coverall
Colourwhite
Materialsms based
Show UNSPSC/ECL@SS
£ 93.33 excl. VAT
/ Each
£ 112.00 incl. VAT
  • Usually arrives within 14 working days