GISS 898409 G-PU 2 HANDLING GLOVE WHITE 7 3131X
G-PU 2 GLOVES WHITE
See technical informationSee documentsReferences
Superseded Ref:839983
GISS:898409
Rubix:398A2105
Manufacturer :898409
EAN:3660338521416


Technical specifications
| Size | 7 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 3 |
Documents
Product details : GISS 898409 G-PU 2 HANDLING GLOVE WHITE 7 3131X
The G-PU 2 gloves combine finesse and comfort with a seamless 13-gauge polyester liner and PU coating on the palm and fingers.
Their design ensures excellent freedom of movement and precise grip.
Available in several colors (white, grey, black) and sizes (6 to 11), they provide an optimal fit with an elasticated wrist.
Washable and durable, they maintain their performance over time and comply with the EN 388:2016 standard.
Their design ensures excellent freedom of movement and precise grip.
Available in several colors (white, grey, black) and sizes (6 to 11), they provide an optimal fit with an elasticated wrist.
Washable and durable, they maintain their performance over time and comply with the EN 388:2016 standard.
Strengths
Excellent dexterity, washable with quick-drying properties, featuring a 13-gauge polyester liner for optimal comfort.
Applications
Ideal for dry environments, the G-PU 2 gloves are suitable for precision work and light handling in sectors such as electronic assembly, fine mechanics, manufacturing, logistics, and maintenance.
Technical specifications
Attributes
| Size | 7 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 3 |
| Main material | polyester |
| ESD | no |
| Food contact | no |
| Usage environment | dry |
| Packaging | 12 pairs/bag; 240 pairs/carton |
| Material | polyester |
Show UNSPSC/ECL@SS
£ 1.15 excl. VAT
/ Each
£ 1.38 incl. VAT
- In stock: Next day delivery