ANSELL HYFLEX 11-601 MULTIPURPOSE PU GLOVES 3121A 6 XS
HyFlex 11601
See technical informationSee documentsReferences
Ansell:11-601-6
Rubix:119A6258
Manufacturer :11601060
EAN:0076490489618



Technical specifications
| Size | 6 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 3 |
Documents
Product details : ANSELL HYFLEX 11-601 MULTIPURPOSE PU GLOVES 3121A 6 XS
- Ansell’s HyFlex 11-601 industrial glove it is designed for light and delicate applications in dry environments that require high levels of dexterity
- They offer comfortable and exact handling of small objects
Right balance between dexterity and sensitivity for delicate handling.
Strengths
- Stretch nylon liner and polyurethane coating offer tactile sensitivity
- Available in palm-dipped style for added protection or fingerdipped style for maximum tactile sensitivity
- Offered in white (HyFlex 11-600) for dirt sensitive application or in black for environments that present some level of dirt
Applications
Assembly & inspection of components|Assembling and mounting components|Adjusting systems and screwing
Technical specifications
Attributes
| Logistic Weight | 23 g |
|---|---|
| Size | 6 |
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 3 |
| Main material | nylon |
| Material | nylon |
Show UNSPSC/ECL@SS
£ 2.69 excl. VAT
/ Each
£ 3.23 incl. VAT
- Delivery usually within ( 11 ) days