GISS 855256 G SOCK 3 MI-SOCKS BLACK/GREY SIZE 39-42 PACK OF 12
G sock 3 mi-socks
See technical informationSee documentsReferences
GISS:855256
Rubix:209A5631
EAN:3660338107016

Documents
Product details : GISS 855256 G SOCK 3 MI-SOCKS BLACK/GREY SIZE 39-42 PACK OF 12
Bamboo (85%) and Spandex (15%) socks.
Reinforced underside of foot, from the heel to the toe.
Restrains sweat.
Extremely soft.
Size:
39-42 and 43-46 PACK OF 12
Reinforced underside of foot, from the heel to the toe.
Restrains sweat.
Extremely soft.
Size:
39-42 and 43-46 PACK OF 12
Technical specifications
Attributes
| EU shoe size | 39/42 |
|---|---|
| Colour | black |
| Main material | bamboo |
| Material | 85 % bamboo / 15 % spandex |
Show UNSPSC/ECL@SS
£ 16.62 excl. VAT
/ Each
£ 19.94 incl. VAT
- Usually arrives within 14 working days
