GISS 895971 G-SOFT CUT NIT D GLOVES 3X43D 18GG GREY 8
G-SOFT CUT NIT D Gloves
See technical informationSee documentsReferences
GISS:895971
Rubix:261A4340
EAN:3660338482847





Documents
Product details : GISS 895971 G-SOFT CUT NIT D GLOVES 3X43D 18GG GREY 8
Seamless knitted gloves in HPPE 18 gauge fiber.
Touch screen sensitive, crotch reinforcement.
Micro foam nitrile coating on palm and fingertips.
Great dexterity, excellent in dry or oily environments.
Pack of 12 pairs / Box of 120 pairs.
Touch screen sensitive, crotch reinforcement.
Micro foam nitrile coating on palm and fingertips.
Great dexterity, excellent in dry or oily environments.
Pack of 12 pairs / Box of 120 pairs.
Strengths
Touch screen sensitive, crotch reinforcement.
Applications
Aerospace, assembly of metal parts, finishing work, manufacture of glass, maintenance.
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 8 |
| Cutting resistance level | d |
| Main material | hppe |
| Food contact | no |
| Usage environment | oily or greasy |
| ESD | no |
| Coating of the gloves | nitrile |
| Material | hdpe fiber |
Show UNSPSC/ECL@SS
£ 3.95 excl. VAT
/ Each
£ 4.74 incl. VAT
- In stock: Next day delivery
