ActivArmr 28-329
Logistic Weight | 125 g |
---|---|
Size | 9 |
Cutting resistance level | C |
Main material | Cotton |
Food contact | No |
Abrasion resistance level | 4 |
Coating | Nitrile |
Cuff style | Nitragold |
Type | Glove |
Material | Cotton Jersey / Kevlar / Nitrile |
Delivery usually within ( 11 ) days