Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
TEGERA 8355 LEATHER GLOVE 12 3XL
TEGERA 8355 LEATHER GLOVE 12 3XL
Leather glove TEGERA 8355
References
tegera:
8355-12
rubix:
386A1736
ean:
7340118317878
Technical specifications
Size
12
Cutting resistance level
3
Main material
Leather
See all Specifications
Product details
Technical specifications
Product details : TEGERA 8355 LEATHER GLOVE 12 3XL
TEGERA® 8355, Cut resistant glove, winter-lined, 0,65-0,8 mm full grain goatskin of top quality, cut resistance level B, KEVLAR® fiber, Thinsulate™ 40g, Cat. II, water repellent, for allround work
Technical specifications
Attributes
Size
12
Cutting resistance level
3
Main material
Leather
Abrasion resistance level
2
Coating
Kevlar
Type
Glove
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.33
excl. VAT
/
Each
£
49.60
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
ANSELL 11-423 HYFLEX 4X32B INTERCEPT PALM GLOVES GRY/YEL SIZE 6
ANSELL 80-600 ACTIVARMR X444C PALM COATED GLOVES YEL/BLU SIZE 10
ANSELL 11-518 HYFLEX 3X31B DYNEEMA PU COATING GLOVES BLUE SIZE 6
ANSELL 11-581 CUT F 21 GAUGE GLOVE 8 / M
TRAFFIGLOV TG5220 PU 3 DIGIT GREEN 4X43C GLOVES 8/M
PORTWEST AP18 - SG BLUE/BLACK CUT C15 NITRILE GLOVE (PK12) XXL
ANSELL 11-724 HYFLEX 4342B INTERCEPT PU COATED GLOVES WHT SIZE 10
TEGERA 8811 SYNTHETIC GLOVE CRF INFINITY 10 XL
TEGERA 8832R SYNTHETIC GLOVE CRF 11 2XL
TRAFFIGLOV TG1140 MICRODEX NITRILE RED 4131A GLOVES 7/S
TEGERA 8815 SYNTHETIC GLOVE CRF OMNI INFINITY 8 M
POLYCO GIOKX GRIP IT NITRILE COATED GLOVES 4X43E GRN/BLK SIZE 7 PK1
ANSELL 11-939 HYFLEX 4X42B F/C NITRILE GRIPTECH GLOVES GRY/BLK SIZE 11
ANSELL 70-765 ACTIVARMR 4X43D MDWT LEATHER PALM GLOVES GRN SIZE 10
"ANSELL 70-123 HYFLEX KEVLAR SLEEVE WITH SLOT AND VELCRO YELLOW 22"""