GISS 855276 G-SPARK ONE WELDING HELMET

G-Spark One Welding Mask

See technical informationSee documents

References

GISS:855276
Rubix:209A5416
EAN:3660338107191
WELDING HELMET G-SPARK ONE

Technical specifications

Typemask g spar one
See all Specifications

Documents

Product details : GISS 855276 G-SPARK ONE WELDING HELMET



• Standards: EN175 / EN379
• Welding Mask-2 MMA Sensors 10>400A / TIG 10>300A / MIG-MAG 10>400A
• Active Filter: Tints 4/9-13
• UV/IR Protection DIN 15
• External settings: painting or grinding (Grind)
• Internal settings: sensitivity, delay
• Classification: 1/2/1/2
• Light tint: 4
• Dark Tint: 9/13
• Reaction time: 0,3 ms
• Time to clear up: auto
• Field of vision: 92x42 mm
• Energy: Solar
• Weight: 450 g
• External Protection: 116.1 x 89.5 mm
• Internal Protection: 103.6 x 53 mm

Technical specifications


Attributes
Typemask g spar one
Weight450 g
£ 68.24 excl. VAT
/ Each
£ 81.89 incl. VAT
  • In stock: Next day delivery