3M 631010 G5-03 E WELDING HELMET, WITH FILTER G5-01/03NC

3M™ Speedglas™ G5-03 E Welding Helmets

See technical information
References
3M:631010
Rubix:399A8312
Manufacturer :7100332291
EAN:4064035172855
brand logo
Technical specifications
Field of vision55 mm x 107 mm
Number of sensors3

Product details : 3M 631010 G5-03 E WELDING HELMET, WITH FILTER G5-01/03NC


The 3M™ Speedglas™ G5-03 E Welding Helmet is a complete welding helmet featuring the G5-01/03NC auto-darkening welding filter with Natural Colour Technology for outstanding visual clarity and comfort. Its robust yet compact design, combined with an ergonomic head harness, provides durable, versatile protection for professional welding applications.

Features:
The 3M™ Speedglas™ G5-03 E Welding Helmet is designed to provide reliable protection during welding, grinding and cutting operations. Its lightweight, compact construction helps minimise fatigue during prolonged use, while the ergonomically adjustable head harness ensures a secure and comfortable fit throughout the working day.
Supplied with the G5-01/03NC auto-darkening filter, the helmet incorporates Natural Colour Technology, providing a more realistic view of the workpiece to improve visibility and reduce eye strain. The helmet also supports GRIND and CUT modes, allowing users to switch easily between welding and preparation tasks without changing equipment.
The G5-03 E is compatible with a range of 3M™ Speedglas™ G5 auto-darkening filters, including NC (Natural Colour), VC (Variable Colour) and TW (Tack Welding) versions, enabling users to tailor the helmet to specific welding applications. It is also compatible with selected respiratory protection systems and safety eyewear, offering excellent flexibility for demanding industrial environments.

Specifications:
• Included auto-darkening filter: G5-01/03NC.
• Natural Colour Technology: yes.
• Operating modes:
- GRIND.
- CUT.
• Light-to-dark switching time: 0.1 ms at 23°C.
• Number of sensors: 3.
• Shade range:
- Light state: Shade 3.
- Dark state: Shade 8-12.
• Permanent UV/IR protection: Shade 12.
• Viewing area: 55 × 107 mm.
• Battery type: 3 V lithium (CR2450).
• Net weight: 510 g.
• Headgear type: welding helmet with face shield.
• Front cover plate: included.
• Head harness: included.
• Side windows: no.

Standards:
The 3M™ Speedglas™ G5-03 E Welding Helmet complies with:
• EN 379 – Auto-darkening welding filters.
• CE marked.

Strengths

• Compact, robust design provides excellent durability and manoeuvrability.
• Ergonomic adjustable head harness ensures long-lasting wearer comfort.
• Natural Colour Technology improves visibility and reduces eye fatigue.
• Integrated GRIND and CUT modes increase versatility.
• Compatible with multiple 3M™ Speedglas™ G5 auto-darkening filters for customised performance.
• Compatible with selected respiratory protection systems and safety eyewear.
• Lightweight construction helps reduce fatigue during prolonged welding operations.

Applications

Suitable for a wide range of professional welding and metal fabrication tasks, including:
• MMA (stick) welding.
• MIG/MAG welding.
• High-amperage TIG welding.
• Grinding.
• Cutting.
• Metal fabrication.
• General manufacturing.
• Industrial maintenance.
• Mechanical engineering workshops.
• Production lines requiring reliable eye and face protection.

Technical specifications


Attributes
Field of vision55 mm x 107 mm
Number of sensors3
Show UNSPSC/ECL@SS
£ 198.39 excl. VAT
/ Each
£ 238.07 incl. VAT
  • In stock: Next day delivery