References
GISS:856054
Rubix:216A7149
EAN:3660338113789



Documents
Product details : GISS 856054 WELDING HELMET G-SPARK HD
Standards: EN175 / EN379
4 sensor mask designed for all arc welding applications
MMA up to 400A/TIG until 250A/MIG/MAG up to 500A
Its LCD filter protects the user even at low intensity (min 5A)with a reaction time less than 0.10 ms and with adjustments necessary for all types of welding work
This mask offers a wide field of vision, the assurance of protection continue with its automatic solar recharging sensor and multiple adjustments for attaching to the head
Weight: 580 g
Range of use: -10°C < +55°C
Classification: 1 / 1 / 1 / 2
Operating range: 5A to 500A
Reaction time at priming 0.08 ms
Light shade: DIN 4
UV permanent protection: DIN 15
Solar Charge + Batteries
Wide field of vision: 100 x 60 mm
Switch for grinding mode (“GRIND” mode)
Settings
"SHADE": Soldering colour: Variable Din 9 to Din 13
“SENSITIVITY”: adjustment of the sensitivity of the sensors
“DELAY”: Time to return to clear: from 0.1 to 1s
4 sensor mask designed for all arc welding applications
MMA up to 400A/TIG until 250A/MIG/MAG up to 500A
Its LCD filter protects the user even at low intensity (min 5A)with a reaction time less than 0.10 ms and with adjustments necessary for all types of welding work
This mask offers a wide field of vision, the assurance of protection continue with its automatic solar recharging sensor and multiple adjustments for attaching to the head
Weight: 580 g
Range of use: -10°C < +55°C
Classification: 1 / 1 / 1 / 2
Operating range: 5A to 500A
Reaction time at priming 0.08 ms
Light shade: DIN 4
UV permanent protection: DIN 15
Solar Charge + Batteries
Wide field of vision: 100 x 60 mm
Switch for grinding mode (“GRIND” mode)
Settings
"SHADE": Soldering colour: Variable Din 9 to Din 13
“SENSITIVITY”: adjustment of the sensitivity of the sensors
“DELAY”: Time to return to clear: from 0.1 to 1s
Technical specifications
Attributes
| Type | welding mask g spark |
|---|---|
| Weight | 580 g |
Show UNSPSC/ECL@SS
£ 134.89 excl. VAT
/ Each
£ 161.87 incl. VAT
- In stock: Next day delivery
