GISS 870194 G-VISION 2 4IN1 HI-VIZ PARKA JACKET RED/NAVY LARGE


G-vision 2 hi-viz 4 in 1 parka jacket

References
giss:870194
rubix:209A5810
ean:3660338238499
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
ColourRed
SizeL
Main materialPolyester
See all Specifications

Product details : GISS 870194 G-VISION 2 4IN1 HI-VIZ PARKA JACKET RED/NAVY LARGE


Standard: EN ISO 20471 EN14058 (2017) EN343 (2003) +A1 (2007)
Parka + Rain jacket + Jacket + Vest.
Set-in sleeves.
Water-tight seams.
Zip closing with button closure.
Hook & Loop tightening cuffs.
Polo neck with fleece lining, containing an integrated fully lined adjustable hood.
Back neck is closed with three pressure buttons.
Pull cord at the bottom of the parka.
Fabric: 100% polyester 300D Oxford fabric with polyurethane coating.
Weight: 185 g/m².
100% polyester Taffeta hygiene lining.
Weight: 250 g/m².
Retro-reflective fabric: Certified ISO 20471 microbeads retro-reflective fabric.
25 washing cycles at 40°C (according to ISO 6330 4N)

Strengths

Cold weather vest attachment: Zip fastening with Hook & Loop band on neck and wrists.
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
ColourRed
SizeL
Main materialPolyester
Class EN204713
Secondary colourNavy
MaterialOxford Polyester / Polyurethane
Show UNSPSC/ECL@SS
£ 73.51 excl. VAT
/ Each
£ 88.21 incl. VAT
  • In stock: Next day delivery