PORTWEST RT60 HV BREATHABLE RAIN TRAFFIC JACKET ORANGE M
RT60 - Hi-Vis Breathable Jacket
See technical informationReferences
Portwest:RT60ORRM
Rubix:2590102
EAN:5036108157709

Product details : PORTWEST RT60 HV BREATHABLE RAIN TRAFFIC JACKET ORANGE M
Premium lightweight jacket certified to the highest waterproof and breathable levels. The jacket offers unrivalled foul weather protection and wearer comfort. Hardwearing, functional and packed full of features including a detachable concealed hood for easy storing, multiple pockets for ample storage, radio loop and mesh lined for optimum warmth and comfort.
Waterproof and breathable with taped seams to prevent water penetration. Reflective tape for increased visibility. Lightweight and comfortable. 4 pockets for ample storage. Concealed phone pocket. Deep storage pockets. Two-way zip for quick and easy access. Concealed detachable hood. Print access for corporate branding.
Standards : EN20471_3, EN343 4:3
Type : Regular
Waterproof and breathable with taped seams to prevent water penetration. Reflective tape for increased visibility. Lightweight and comfortable. 4 pockets for ample storage. Concealed phone pocket. Deep storage pockets. Two-way zip for quick and easy access. Concealed detachable hood. Print access for corporate branding.
Standards : EN20471_3, EN343 4:3
Type : Regular
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | m |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 38.85 excl. VAT
/ Each
£ 46.62 incl. VAT
- In stock: Next day delivery