GISS 854108 G-VISION ONE HI-VIZ PARKA JACKET ORANGE/NAVY S

G-vision one hi-viz parka jacket

See technical informationSee documents

References

GISS:854108
Rubix:209A5769
Manufacturer :854108
EAN:3660338099588
Parka G-VISION ONE Size S
brand logo
brand logo
brand logo
brand logo

Technical specifications

Colourorange
Sizes
Main materialpolyester
See all Specifications

Documents

Product details : GISS 854108 G-VISION ONE HI-VIZ PARKA JACKET ORANGE/NAVY S


Standard: EN ISO 20471 EN 343 EN14058
Two-colour parka, zip closing with button closing flap, wrist sleeve tightening by gripping bands; lower back opening for marking, waist tightening by cord-locks.
Straight sailor collar, hood integrated into collar with cord closing.
Sewn reflecting strips, 2 belts, 2 armbands per sleeve, 2 front and rear braces.
Waterproof, fluorescent PU-coated Oxford polyester exterior.
Inside 100 % polyester 140 g/m².
Thermal-welded taped seams.
2 lower outer inset pockets with flaps Hook & Loop tape closing.
1 inner wallet pocket, Hook & Loop tape closing.
STRONG POINTS
High visibility clothing, waterproof, water-tight seams, integrated hood with tightening, permanent quilted lining.
Anti-soiling inserts

Strengths

High visibility at the best price.
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Colourorange
Sizes
Main materialpolyester
Secondary colournavy
Class EN204713
Materialoxford fabric, polyurethane coating
£ 40.67 excl. VAT
/ Each
£ 48.80 incl. VAT
  • In stock: Next day delivery

Colour

Size