PORTWEST S467 HV CONTRAST WINTER TRAFFIC JACKET ORANGE M
Winter Traffic Jacket
See technical informationSee documentsReferences
Portwest:S467ORRM
Rubix:246A8464
Manufacturer :S467ORRM
EAN:5036108129799

Documents
Product details : PORTWEST S467 HV CONTRAST WINTER TRAFFIC JACKET ORANGE M
This two-tone jacket has many tried and tested features and is offered in a variety of different contrasting colourways. With fully taped waterproof seams, this jacket is a true market leader
Strengths
•Waterproof with taped seams preventing water penetration
Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface
EN342 Protection against cold certified up to -36°C
Inner ribbed cuffs for warmth and comfort
Contrast panels for protection against dirt
Two lower pockets
Internal chest pocket
Quilt lined for thermal insulation
Storm flap front to protect against the elements
Reflective tape for increased visibility
Two-way zip for quick and easy access
4 pockets for ample storage
Concealed phone pocket
Pack away hood for added functionality
40+ UPF rated fabric to block 98% of UV rays
Certified to EN ISO 20471 after 50x washes
CE certified
Complies with RIS 3279-TOM for rail industry (orange only)
Bio motion tape pattern to improve recognition of human shape at distance
Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface
EN342 Protection against cold certified up to -36°C
Inner ribbed cuffs for warmth and comfort
Contrast panels for protection against dirt
Two lower pockets
Internal chest pocket
Quilt lined for thermal insulation
Storm flap front to protect against the elements
Reflective tape for increased visibility
Two-way zip for quick and easy access
4 pockets for ample storage
Concealed phone pocket
Pack away hood for added functionality
40+ UPF rated fabric to block 98% of UV rays
Certified to EN ISO 20471 after 50x washes
CE certified
Complies with RIS 3279-TOM for rail industry (orange only)
Bio motion tape pattern to improve recognition of human shape at distance
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | m |
| Main material | polyester |
| Secondary colour | navy |
| Class EN20471 | 3 |
| Material | 100% polyester |
| High visibility | yes |
Show UNSPSC/ECL@SS
£ 27.18 excl. VAT
/ Each
£ 32.62 incl. VAT
- Usually arrives within 14 working days