Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility Parka
GISS 870185 G-VISION ONE HI-VIZ PARKA JACKET RED/NAVY S
GISS 870185 G-VISION ONE HI-VIZ PARKA JACKET RED/NAVY S
G-vision one hi-viz parka jacket
References
giss:
870185
rubix:
209A5802
ean:
3660338238413
Technical specifications
Colour
red
Size
s
Main material
polyester
See all Specifications
Technical sheet / Technical file
Conformity certificate
Product details
Technical specifications
Product details : GISS 870185 G-VISION ONE HI-VIZ PARKA JACKET RED/NAVY S
Standard: EN ISO 20471 EN 343 EN14058
Two-colour parka, zip closing with button closing flap, wrist sleeve tightening by gripping bands; lower back opening for marking, waist tightening by cord-locks.
Straight sailor collar, hood integrated into collar with cord closing.
Sewn reflecting strips, 2 belts, 2 armbands per sleeve, 2 front and rear braces.
Waterproof, fluorescent PU-coated Oxford polyester exterior.
Inside 100 % polyester 140 g/m².
Thermal-welded taped seams.
2 lower outer inset pockets with flaps Hook & Loop tape closing.
1 inner wallet pocket, Hook & Loop tape closing.
STRONG POINTS
High visibility clothing, waterproof, water-tight seams, integrated hood with tightening, permanent quilted lining.
Anti-soiling inserts
Strengths
High visibility at the best price.
Technical specifications
Attributes
Colour
red
Size
s
Main material
polyester
Class EN20471
3
Secondary colour
navy
Material
oxford polyester / polyurethane
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.90
excl. VAT
/
Each
£
47.88
incl. VAT
In stock: Next day delivery
Select variants (18)
Add to cart
Check our products from related categories
PORTWEST S466YERM CONTRAST TRAFFIC JACKET YELLOW SIZE M
LEO F01 HARTLAND ECOVIZ FLEECE JACKET YELLOW S
REGATTA TRW550 804 HV X-PRO WPR CL8 SHELL JACKET BLACK/YELLOW 4XL
PORTWEST S460 HI-VIS JACKET ORANGE 2XL
LEO F01 HARTLAND ECOVIZ FLEECE JACKET ORANGE XL
PORTWEST S467ORRM HI-VIS CONTRAST WINTER JACKET ORANGE SIZE MEIUM
GISS 867617 G-VISION 2 4IN1 HI-VIZ PARKA JACKET YEL/NVY XL
Portwest S460ORRL Hi-Vis Traffic Jacket Orange SIZE L
GISS 840842 PARKA URBAN'R SIZE 3XL YELLOW / NAVY BLUE
REGATTA TRW550 804 HV X-PRO WPR CL6 SHELL JACKET BLACK/YELLOW 2XL
GISS 867621 G-VISION 2 4IN1 HI-VIZ PARKA JACKET ORG/NVY S
GISS 860643 EOLE'R 4 IN 1 PARKA SIZE M ORANGE/BLUE
PORTWEST S466YERS CONTRAST TRAFFIC JACKET YELLOW SIZE S
GISS 854163 PARKA URBAN'R SIZE XL ORANGE/BLUE
PORTWEST HI-VIS BREATHABLE JACKET ORANGE GO/RT SIZE L