PORTWEST HI-VIS BREATHABLE JACKET ORANGE GO/RT SIZE L


RT60 - Hi-Vis Breathable Jacket

References
portwest:RT60ORL
rubix:2001753
brand logo
brand logo
brand logo
brand logo
Technical specifications
ColourOrange
SizeL
Main materialPolyester
See all Specifications

Product details : PORTWEST HI-VIS BREATHABLE JACKET ORANGE GO/RT SIZE L


Premium lightweight jacket certified to the highest waterproof and breathable levels. The jacket offers unrivalled foul weather protection and wearer comfort. Hardwearing, functional and packed full of features including a detachable concealed hood for easy storing, multiple pockets for ample storage, radio loop and mesh lined for optimum warmth and comfort.
Waterproof and breathable with taped seams to prevent water penetration. Reflective tape for increased visibility. Lightweight and comfortable. 4 pockets for ample storage. Concealed phone pocket. Deep storage pockets. Two-way zip for quick and easy access. Concealed detachable hood. Print access for corporate branding.
Standards : EN20471_3, EN343 4:3
Type : Regular
brand logo
brand logo

Technical specifications


Attributes
ColourOrange
SizeL
Main materialPolyester
Material100% Polyester
Show UNSPSC/ECL@SS
£ 41.24 excl. VAT
/ Each
£ 49.49 incl. VAT
  • Usually arrives within 14 working days