GISS 839979 G-WISP PLUS GOATSKIN FULL GRAIN DRIVER GLOVE SIZE 10
G-WISP PLUS 2 GLOVES
See technical informationSee documentsReferences
GISS:839979
Rubix:200A3628
EAN:3660338055492






Technical specifications
| Size | 10 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 2 |
Documents
Product details : GISS 839979 G-WISP PLUS GOATSKIN FULL GRAIN DRIVER GLOVE SIZE 10
EN 388 standard.
Protective goatskin gloves with webbed thumb, elasticated knit wrist and integrated artery guard.
Flexible and robust, they offer comfort and excellent dexterity.
Perfect for dry environments.
Packaging: 10 pairs / Box of 120 pairs.
Protective goatskin gloves with webbed thumb, elasticated knit wrist and integrated artery guard.
Flexible and robust, they offer comfort and excellent dexterity.
Perfect for dry environments.
Packaging: 10 pairs / Box of 120 pairs.
EN388 :2016 + A1 :2018 2122X
Strengths
Resistance and dexterity
Applications
Light handling, forklift drivers, machine operators. Tool handling.
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 2 |
| Main material | leather |
| ESD | no |
| Food contact | no |
| Usage environment | dry |
| Material | goatskin full grain |
Show UNSPSC/ECL@SS
£ 6.43 excl. VAT
/ Each
£ 7.72 incl. VAT
- In stock: Next day delivery