ANSELL 11-618 HYFLEX 3121X PU COATED GLOVES BLU/BLK SIZE 8


HyFlex 11-618

References
ansell:11-618-08
rubix:1471433
manufacturer :11618080
ean:0076490489465
brand logo
brand logo
brand logo
Technical specifications
Size8
CoatingPolyurethane
Abrasion resistance level3
See all Specifications

Product details : ANSELL 11-618 HYFLEX 3121X PU COATED GLOVES BLU/BLK SIZE 8


  • Almost a second skin, this very thin work glove offers outstanding comfort, fit and sensitivity for the most delicate handling
  • Designed for a wide range of lightweight applications in dry or slightly oily environments, these thin work gloves are ideal for workers who need a higher level of fit, touch and precision than that offered by their current gloves
These thin work gloves are the reference for tactility, dexterity and flexibility.

Strengths

  • Ansell’s thinnest glove for most delicate handling
  • Light duty 18 gauge liner offers outstanding tactility and dexterity
  • Extra-thin 0.8mm polyurethane coating provides high dexterity with high abrasion resistance
  • Dark liner and glove mask dirt and reduce glove waste
  • Also available in vend pack

Applications

Picking, fastening components|Assembling and mounting components|Fastening components, parts
brand logo

Technical specifications


Attributes
Size8
CoatingPolyurethane
Abrasion resistance level3
Main materialNylon
ESDNo
Food contactNo
Packaging12 pairs per bag / 12 bags per carton
MaterialNylon / Polyurethane
Show UNSPSC/ECL@SS
£ 3.26 excl. VAT
/ Each
£ 3.91 incl. VAT
  • In stock: Next day delivery