GISS 884513 G-PU ESD PU PALM HANDLING GLOVES 3131X 10
G-PU ESD 2 GLOVES
See technical informationSee documentsReferences
GISS:884513
Rubix:216A6465
EAN:3660338379147


Technical specifications
| Size | 10 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 3 |
Documents
Product details : GISS 884513 G-PU ESD PU PALM HANDLING GLOVES 3131X 10
The G-PU ESD 2 gloves combine precision, comfort, and electrostatic protection with a seamless 13-gauge polyester liner enhanced with carbon fibers, and a PU coating on the palm and fingers.
Their design ensures excellent dexterity, effective electrostatic discharge dissipation, and a secure grip.
Available in sizes 6 to 11, they offer an optimal fit with an elastic cuff.
Washable and durable, they maintain their performance over time and comply with EN 388:2016 standards.
Their design ensures excellent dexterity, effective electrostatic discharge dissipation, and a secure grip.
Available in sizes 6 to 11, they offer an optimal fit with an elastic cuff.
Washable and durable, they maintain their performance over time and comply with EN 388:2016 standards.
Strengths
Excellent dexterity, ideal for the manufacturing of electrical components, with a 13-gauge polyester liner for optimal comfort.
Applications
Automotive, aerospace and railway. Logistics and distribution. Machinery and equipment. Public utilities and maintenance. Electronic equipment and semiconductors.
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 3 |
| Main material | polyester |
| ESD | yes |
| Food contact | no |
| Usage environment | dry |
| Material | polyester |
Show UNSPSC/ECL@SS
£ 0.89 excl. VAT
/ Each
£ 1.07 incl. VAT
- In stock: Next day delivery