3M GPCSE12 SAFETY WALK COARSE 710 BLK TAPE 305MMX18.3M 12 INX60FT


Slip Resistant Coarse Tape

References
3m:700-12INX60FT
rubix:80979260
manufacturer :7100187918
brand logo
brand logo
Technical specifications
Width304.8 mm
Length18.3 m
ColourBlack

Product details : 3M GPCSE12 SAFETY WALK COARSE 710 BLK TAPE 305MMX18.3M 12 INX60FT


3M™ Safety-Walk™ Slip Resistant Coarse Tape 700 Series provides additional slip resistance in extreme, heavy traffic areas. It contains extra large mineral particles that help provide a stable slip-resistant surface even when oil and mud are present. The open abrasive pattern resists clogging and reduces clean up time. Suitable for use on agriculture and forestry equipment, ship and plane decks, trains, oily wet areas, machine shops, road building, civil engineering, lorries, tractors, construction vehicles, cranes, building equipment. It is particularly effective on concrete (painted and primed), resilient tile, metal and porous surfaces (if primed).

Strengths

•Anti-slip tape for extreme and heavy traffic areas
Extra-large abrasive particles resist clogging in muddy or oily conditions
Can be painted without losing friction properties
Suitable for use on agriculture and forestry equipment, road building, civil engineering, lorries, tractors, construction vehicles, cranes and building equipment
High performance adhesive

Technical specifications


Attributes
Width304.8 mm
Length18.3 m
ColourBlack
Show UNSPSC/ECL@SS
£ 531.42 excl. VAT
/ Each
£ 637.70 incl. VAT
  • Usually arrives within 14 working days