COBA COBAGRIP YELLOW 1.2M 2.4M X 5MM GRP070001


Coba Grip

References
coba europe:GRP070001
rubix:2516896
ean:5013745999831
brand logo
brand logo
Technical specifications
Width1200 mm
Length2.4 m
ColourYellow

Product details : COBA COBAGRIP YELLOW 1.2M 2.4M X 5MM GRP070001


Cobagrip is a range of UV stabilised GRP sheets designed to offer exceptional levels of slip resistance both indoors and out, while having outstanding wear and tear qualities. It is an ideal underfoot safety solution for pedestrian and factory walkways, access ramps, gangways and bridges. The silicone carbide 'gritted' top surface provides effective underfoot grip and is resistant to most solvents and chemicals. Manufactured using flame retardant materials. Easy to install simply bond or screw to the existing floor surface. Offers a cost-effective means of refurbishing damaged or slippery floors. Cobagrip is suitable for forklift traffic areas and Cobagrip Light for use on undulating surfaces and food production areas

Applications

Heavy duty forklift traffic

Technical specifications


Attributes
Width1200 mm
Length2.4 m
ColourYellow
Show UNSPSC/ECL@SS
£ 397.94 excl. VAT
/ Each
£ 477.53 incl. VAT
  • Usually arrives within 14 working days