COBA GRIP STAIR NOSING YELLOW 3M X 55MM


Coba Grip Stair Nosing Grip

References
coba europe:GRP070001N
rubix:2516897
ean:5013745999824
Technical specifications
Dimension3000 x 55 x 55 mm
ColourYellow
Length3000 mm
See all Specifications

Product details : COBA GRIP STAIR NOSING YELLOW 3M X 55MM


Designed to help prevent slips on stairs, suitable for use on existing or new build steps. Manufactured with a chamfered back edge for additional safety. Bright colour for visibility meeting DDA requirements

Strengths

Durable and easy to install on both existing and new-build steps
A hard wearing, gritty surface available in bright colours helps protect against slips and trips whilst meeting the Equality Act requirements (DDA)
Manufactured with chamfered back edge for additional safety

Applications

External steps

Technical specifications


Attributes
Dimension3000 x 55 x 55 mm
ColourYellow
Length3000 mm
Width55 mm
Show UNSPSC/ECL@SS
£ 53.41 excl. VAT
/ Each
£ 64.09 incl. VAT
  • Delivery within 10-15 business days