Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,847)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Padlocks
Key padlocks
ABUS 60MM TITANIUM PADLOCK 64TI/60C- KEY ALIKE
ABUS 60MM TITANIUM PADLOCK 64TI/60C- KEY ALIKE
Key padlocks Abus
References
abus:
64-60
rubix:
80376017
manufacturer :
56357
ean:
4003318563577
Technical specifications
Material/finishing
Titanium
See all Specifications
Product details
Technical specifications
Product details : ABUS 60MM TITANIUM PADLOCK 64TI/60C- KEY ALIKE
Technical specifications
Attributes
Material/finishing
Titanium
Body width
60
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.13
excl. VAT
/
Each
£
27.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ABUS COMBINATION PADLOCK 180IB/50HB63C
ABUS 65/40KA6402 BRASS PADLOCK
ABUS T84MB SAFETY FIRST KEY ALIKE 40MM BLACK KA8401
ABUS PADLOCK 50MM TITALIUM 64TI/50C
ABUS 65/50 KA 503 02912 BRASS PADLOCK KEYED 503 50MM EA
ABUS 75/50 KEYED ALIKE PADLOCK
ABUS BRASS PADLOCK 65/25
SPARTEX 607024 VARIOUS PADLOCKS WIDTH MM 35
ABUS PADLOCK BRASS 65 50MM KA 65/50KA506
ABUS BRASS PADLOCK 65/35
ABUS PADWPROOF70LS45X63 70IB/45HB63
ABUS PADLOCK 65MM EXTREME 83WP/63C
ABUS PADLOCK BRASS 65 30MM KA 65/30KA6302
ABUS 72 PADLOCK ALUMINIUM 40MM HB BLUE
SPARTEX 845719 SOLID BRASS PADLOCK 40MM