ABUS 72 PADLOCK ALUMINIUM 40MM HB BLUE


ABUS Padlock Aluminium

References
abus:72/40HB BLUE
rubix:2520651
ean:4003318436055
brand logo
brand logo
Technical specifications
Material/finishingAluminium
See all Specifications

Product details : ABUS 72 PADLOCK ALUMINIUM 40MM HB BLUE


Strengths

Rustfree 5 pin tumbler mechanism : With 65//40 keyway
Zinc plated brass lock mechanism: Prevents chemical corrosion
Sealed lock body with cover seal : Protects cylinder against water & dirt
Shock absorbing vinyl case : All round protection
Nano Plated steel alloy shackle : Helps make rusty shackles a “thing of the past”

Technical specifications


Attributes
Material/finishingAluminium
Diameter of the handle6.5 mm
Weight145 g
Show UNSPSC/ECL@SS
£ 31.02 excl. VAT
/ Each
£ 37.22 incl. VAT
  • Usually arrives within 14 working days