Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,847)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Padlocks
Key padlocks
ABUS 75/50 KEYED ALIKE PADLOCK
ABUS 75/50 KEYED ALIKE PADLOCK
Key padlocks Abus
References
abus:
75-50
rubix:
240A9094
manufacturer :
26416
ean:
4003318264160
Technical specifications
Material/finishing
Brass
See all Specifications
Product details
Technical specifications
Product details : ABUS 75/50 KEYED ALIKE PADLOCK
Technical specifications
Attributes
Material/finishing
Brass
Body width
50
mm
Weight
290
g
Number of keys
1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.70
excl. VAT
/
Each
£
27.24
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
ABUS PADLOCK 56.5MM EXTREME 83WP/53C
ABUS PADLOCK BRASS 60MM 55/60
ABUS CHROME PLATED BRASS PADLOCK 88/50 07239
SPARTEX 607023 VARIOUS PADLOCKS WIDTH MM 30
ABUS 70AL ALUMINIUM PADLOCK 45MM SILVER
ABUS 65/40KA6401 11986 65/40 KA 6401 BRASS PADLOCK
ABUS BRASS PADLOCK 55/30
ABUS STEEL LOCK 83CS/55
ABUS T84MB BRASS PADLOCK 40MM BLUE
ABUS 65/40 BRASS PADLOCK KEYED-ALIKE TO 401
SPARTEX 880833 30MM SPARTEX+ KEYED-ALIKE PADLOCK K-A
ABUS BRASS PADLOCK KA65/40 KEY 6404
ABUS BRASS PADLOCK 65/40 PACK OF 4
ABUS BRASS PADLOCK 65/20
ABUS LONG SHACKLE BRASS PADLOCK 65/40HB40