ABUS T84MB SAFETY FIRST KEY ALIKE 40MM BLACK KA8401
ABUS Nautic Padlock
See technical informationSee documentsReferences
Abus:T84MB/40BLACKKA8401
Rubix:2520666
Manufacturer :T84MB/40 BLACK
EAN:4003318247286




Documents
Product details : ABUS T84MB SAFETY FIRST KEY ALIKE 40MM BLACK KA8401
The ABUS Nautic T84MB padlock has a solid brass lock body and brass shackle. Together with the internal components made of rust-free material, this lock is particularly suitable for outdoor use. Cupboards, lockers, bags, suitcases, boxes and cassettes, etc. can be locked with the Nautic T84MB. The padlock can be locked intuitively without a key simply by pressing down on the shackle.
Strengths
Lock body and shackle made from solid brass
Double bolted
Inner components made from rust-free materials
Precision pin cylinder
Self-locking: locking without key by pushing down the shackle
Marine grade padlock: lock body and shackle made from solid brass
Double bolted
Inner components made from rust-free materials
Precision pin cylinder
Self-locking: locking without key by pushing down the shackle
Marine grade padlock: lock body and shackle made from solid brass
Applications
To secure valuables/goods of medium value or at an average risk of theft
To secure cupboards, lockers, bags, suitcases, jewellery boxes, cash boxes
Lock out tag out application
To secure cupboards, lockers, bags, suitcases, jewellery boxes, cash boxes
Lock out tag out application
Technical specifications
Attributes
| Material/finishing | Brass |
|---|---|
| Model | t84mb |
| Type | padlock |
| Handle spacing | 20 mm |
| Diameter of the handle | 6.5 mm |
| Weight | 142 g |
| Number of keys | 2 |
Show UNSPSC/ECL@SS
£ 19.27 excl. VAT
/ Each
£ 23.12 incl. VAT
- Usually arrives within 14 working days