ABUS COMBINATION PADLOCK 180IB/50HB63C


ABUS Combination Padlock

References
abus:180IB/50HB63 C
rubix:2520678
brand logo
brand logo

Product details : ABUS COMBINATION PADLOCK 180IB/50HB63C


ABUS 180IB series marine grade combination padlock with a 4-digit resettable combination. The body is made from solid forged brass and features a stainless steel shackle and non-corrosive inner components. Precision locking mechanism with special protection against manipulation. Weatherproof combination padlock with resettable code.

Strengths

Tough brass body : Durable security
4 digit resettable combination : Set your own PIN
High quality stainless steel shackle : Maximum corrosion resistance
Long shackle (HB) version available : For most security needs

Applications

To secure valuables/goods of medium value or at an average risk of theft
Ideal for use in severe weather conditions (e.g. in coastal regions or ports, to secure goods on vehicles and boats in outdoor use)
To secure doors, gates, lorries, lockers, tool boxes, cellar windows, sheds, switchboards

Technical specifications


Attributes
Body width53 mm
Diameter of the handle8 mm
Body thickness25 mm
Weight335 g
Show UNSPSC/ECL@SS
£ 48.91 excl. VAT
/ Each
£ 58.69 incl. VAT
  • In stock: Next day delivery