Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
ROEBUCK 321-10714 SOLID CARBIDE END MILL 3 FLUTE LONG SERIES 10MM
ROEBUCK 321-10714 SOLID CARBIDE END MILL 3 FLUTE LONG SERIES 10MM
Solid carbide miller Unbranded
References
unbranded:
14739370
rubix:
221667
Technical specifications
Diameter
10
mm
Total length
100
mm
Length of cut
38
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK 321-10714 SOLID CARBIDE END MILL 3 FLUTE LONG SERIES 10MM
Solid carbide, bright finish, centre cutting slot-drills 30° helix, micro grain k30, 3-flute long series.
Technical specifications
Attributes
Diameter
10
mm
Total length
100
mm
Length of cut
38
mm
Capacity length
38
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
127.29
excl. VAT
/
Each
£
152.75
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER S52510.0 6706814
DORMER P8239.6X6.0 BURR 9.60 MM X 6.00 MM 6814193
WALTERPROT MC232-03.0A4B030C-WJ30ED SC MILLING CUTTERS PERFORM 7568697
SANDVIK 2P340-1800-PA 1630 6260095
SANDVIK R216.34-20050-AK38H 1620 5743421
SANDVIK R216.33-12030-BS12K1640 SC MILLING CM PLURA 2 5743142
MITSUBCARB MPXLRBD0400R050N320 ENDMILL COATED MSTAR 90042861
MITSUBCARB MPXLRBD0020R005N010 ENDMILL COATED MSTAR 90043372
CUTLINE MULTI-CUT TOOL MULTIFUNCTION SOLID CARB 90DEG HDMX MM12 863109
SANDVIK 1K223-0300-020-NG H10F DURA SOLID CARBIDE END MILL 8412592
DORMER S76114.0 END MILL 14.00 MM 6707003
CUTLINE 3 FLUT CARBID END MILL STD SER STR SHANK ALUMINIUM MM 2 843474
GUHRING 03682 012.000 MILLS CARBIDE UNIVERS 9036820120000
SANDVIK 1K253-1000-NB H10F DURA SOLID CARBIDE END MILL 8389107
DORMER S5354.0 END MILL 4.00 MM 6706567