Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S5354.0 END MILL 4.00 MM 6706567
DORMER S5354.0 END MILL 4.00 MM 6706567
Solid carbide miller Dormer
References
dormer:
S5354.0
rubix:
260A0121
ean:
7320760681169
Technical specifications
Diameter
4
mm
Total length
75
mm
Length of cut
8
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S5354.0 END MILL 4.00 MM 6706567
Technical specifications
Attributes
Diameter
4
mm
Total length
75
mm
Length of cut
8
mm
Number of teeth
4
Tail diameter
6
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
60.34
excl. VAT
/
Each
£
72.41
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
DORMER CARBIDE MULTI FLUTE 50 DEG END MILL 6.0mm
SANDVIK 2S220-0300-020-NCH10F SC MILLING CM PLURA 2 6260147
CUTLINE VARICUT 20MM 3.0R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
WALTERPROT H302211-4 MILLING CUTTERS SOLID CARBIDE 5081957
DORMER S803HB5.75 DRILL 5.75 MM 5982563
DORMER S813HA7.0 DRILL 7.00 MM 5983644
SANDVIK RA215.24-0650AAK18L1620 SC MILLING CM PLURA 2 5739955
WALTERPROT MC232-20.0W4B300C-WJ30ED SC MILLING CUTTERS PERFORM 7568740
CUTLINE 2 FLUTE CARBIDE - SHORT SERIES - WELDON SHANK MM 2 862584
SANDVIK 1K233-2000-400-NB H10F DURA SOLID CARBIDE END MILL 8386859
SANDVIK 1K223-0500-NA H10F DURA SOLID CARBIDE END MILL 8386286
SANDVIK R215.26-06050BAC13H1610 SC MILLING CM PLURA 2 5742675
SANDVIK 1K223-1200-300-NH H10F DURA SOLID CARBIDE END MILL 8412610
DORMER S26210.0XR2.0 6706943
SANDVIK 1K223-0400-NA H10F DURA SOLID CARBIDE END MILL 8386285