Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
HSS solid millers
Millers with key and for grooves
HSS miller for key placement (Woodruff)
ROEBUCK E05-024 SCREWED SHANK END MILL 3/8 INCH
ROEBUCK E05-024 SCREWED SHANK END MILL 3/8 INCH
HSS miller for key placement (Woodruff) Unbranded
References
unbranded:
E05-024
rubix:
028936
Technical specifications
Tail diameter
0.375
mm
Body material
HSS
Product details
Technical specifications
Product details : ROEBUCK E05-024 SCREWED SHANK END MILL 3/8 INCH
Fractional
Technical specifications
Attributes
Tail diameter
0.375
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.94
excl. VAT
/
Each
£
5.93
incl. VAT
Sold out
Add to cart
Check our products from related categories
DOR HSCO SUP-R PMX CUTTER 14.0
DORMER HSCO CUTTER 3.0 C1593.0
DORMER C35220.0 DRILL 20.00 MM 5984127
DORMER C13514.0 DRILL 14.00 MM 5984605
DORMER HSCO CUTTER 7.5 C3537.5
DOR HSCO-XP SUPER-R CUTTER 25.0
DORMER C13918.0 DRILL 18.00 MM 5984149
DORMER HSCO CUTTER 2.0 C1352.0
ROEBUCK B01-14.0 SCREWED SHANK SLOT DRILL BALL NOSE 14MM
DOR HSCO-XP SUPER-R CUTTER 24.0
DORMER HSCO CUTTER 4.5 C3534.5
DOR HSCO-XP PMX CUTTER 8.5
DORMER C35212.0 DRILL 12.00 MM 5983923
DOR HSCO-XP SUPER-R CUTTER 20.0
DORMER C3063.0 DRILL 3.00 MM 5984765