Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
HSS solid millers
Millers with key and for grooves
HSS miller for key placement (Woodruff)
ROEBUCK B01-14.0 SCREWED SHANK SLOT DRILL BALL NOSE 14MM
ROEBUCK B01-14.0 SCREWED SHANK SLOT DRILL BALL NOSE 14MM
HSS miller for key placement (Woodruff) Unbranded
References
unbranded:
B01-14.0
rubix:
020369
Technical specifications
Diameter
14
mm
Tail diameter
12
mm
Total length
68
mm
Product details
Technical specifications
Product details : ROEBUCK B01-14.0 SCREWED SHANK SLOT DRILL BALL NOSE 14MM
HSS 2 Flute Ball Nosed Slot Drills Standard Series Screwed Shank - Metric
Technical specifications
Attributes
Diameter
14
mm
Tail diameter
12
mm
Total length
68
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.64
excl. VAT
/
Each
£
54.77
incl. VAT
Sold out
Add to cart
Check our products from related categories
DORMER C30511.0 DRILL 11.00 MM 5984289
DORMER C1238.5 DRILL 8.50 MM 5983793
DORMER C16716.0 DRILL 16.00 MM 5984422
ROEBUCK S05-008 SCREWED SHANK SLOT DRILL 1/8 INCH
DORMER HSCO CUTTER 8.5 C3538.5
DORMER HSCO CUTTER 6.0 C1676.0
DORMER C12214.0 DRILL 14.00 MM 5984240
DORMER C30618.0 DRILL 18.00 MM 5984721
DORMER HSCO CUTTER 4.0 C3534.0
DORMER HSCO CUTTER 3.5 C3533.5
DOR HSCO CUTTER 32.5X10.0
ROEBUCK 01PM12 HSCO SCREWED SHANK END MILL 4 FLUTE 6MM
DORMER C1235/32 5983899
DORMER C12325.0 DRILL 25.00 MM 5984384
ROEBUCK S05-016 SCREWED SHANK SLOT DRILL 1/4 INCH