Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
HSS solid millers
Millers with key and for grooves
HSS miller for key placement (Woodruff)
ROEBUCK 3273-8TS SCREWED SHANK SLOT DRILL 8MM 103M16
ROEBUCK 3273-8TS SCREWED SHANK SLOT DRILL 8MM 103M16
HSS miller for key placement (Woodruff) Unbranded
References
unbranded:
103M16
rubix:
226942
Technical specifications
Diameter
8
mm
Tail diameter
10
mm
Total length
69
mm
Product details
Technical specifications
Product details : ROEBUCK 3273-8TS SCREWED SHANK SLOT DRILL 8MM 103M16
Cobalt high speed steel. Right hand cutting.
Incorporates a 35° spiral for efficient machining of high tensile as well as conventional steels.
Technical specifications
Attributes
Diameter
8
mm
Tail diameter
10
mm
Total length
69
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.71
excl. VAT
/
Each
£
26.05
incl. VAT
Sold out
Add to cart
Check our products from related categories
DORMER C3464.0 C346 4.00 FLUTE LONG SERIES SLOT DRILL 844 5984062
DORMER C3526.0 DRILL 6.00 MM 5984141
DOR HSCO CUTTER 10.5X2.0
DOR HSCO-XP SUPER-R CUTTER 14.0
DOR HSCO-XP SLOT DRILL 5.0
DOR HSCO-XP PMX CUTTER 2.0
DORMER C30525.0 DRILL 25.00 MM 5984361
DOR HSCO-XP SUPER-R CUTTER 8.5
DORMER HSCO CUTTER 7.5 X 2.0 C8227.5X2.0
DOR HSCO CUTTER 22.5X5.0
DORMER HSCO CUTTER 20.0 C15920.0
DOR HSCO-XP SUPER-R CUTTER 25.0
DORMER 3/16 SLOT DRILL C1233/16
DOR HSCO-XP SUPER-R CUTTER 2.0
DOR HSCO SUP-R PMX CUTTER 2.0