DORMER C3464.0 C346 4.00 FLUTE LONG SERIES SLOT DRILL 844 5984062


Key-way cutter C346

References
dormer:C3464.0
rubix:293A7332
ean:7320760122303
End Mill 4.00 mm DIN 844L
brand logo
Technical specifications
Diameter4 mm
Type of tailWELDON
Tail diameter6 mm
See all Specifications

Product details : DORMER C3464.0 C346 4.00 FLUTE LONG SERIES SLOT DRILL 844 5984062


HSS-E-PM Extra-length key-way cutter with weld-on shaft DIN 844L N 30° uncoated 3-cutter for non-alloyed steel <700 N/mm². Titanium. Nickel and copper alloys.

Applications

• Construction steel carburised steel (<200 HB <700 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• nickel non-alloyed (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)

Technical specifications


Attributes
Diameter4 mm
Type of tailWELDON
Tail diameter6 mm
Number of teeth3
Total length63 mm
Body materialHSS-E
Capacity length19 mm
Cutting angle30 °
Show UNSPSC/ECL@SS
£ 29.12 excl. VAT
/ Each
£ 34.94 incl. VAT
  • Usually arrives within 14 working days